Skruvdragare / Borrmaskin Batteridriven Milwaukee M18 FDD3-402C
Skruvdragare / Borrmaskin Batteridriven Milwaukee
Se teknisk informationReferenser
Milwaukee:M18 FDD3-402C
Rubix:6462197
Tillverkare:4933492472
EAN:4058546418397

Teknisk sammanfattning
| Spänning | 18 V |
|---|---|
| Chuckkapacitet | 13 mm |
| Maximalt vridmoment | 158 N.m |
Produktinformation : Drill Driver, M18 FDD3-402C - 4933492472 - Milwaukee
MILWAUKEE® compact M18 FUEL™ drill driver with a brushless POWERSTATE™ motor. Torque level of 158 Nm. Length only 173 mm. No load speed 0-550/0-2100 rpm. REDLINK PLUS™ electronics protects the tool and AUTOSTOP™ kickback control protects the user. Fuel gauge, LED-light and belt clip. Belt clip. Max. drilling capacity in wood/steel: 89/16mm. Weight with battery 2,1 kg. Supplied with 2 x 4,0 Ah REDLITHIUM™ batteries, 80 min. charger, side handle in a kitbox.
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Chuckkapacitet | 13 mm |
| Maximalt vridmoment | 158 N.m |
| Borrkapacitet av stål | 16 mm |
| Sladdlös | ja |
| Ingen lasthastighet | 2100 rpm |
| Modell | m18 fdd3-402c |
| Batterikapacitet | 4 Ah |
| Vikt | 2.1 kg |
Att visa UNSPSC/ECL@SS/Customs
8 647,84 kr Ex moms
/ Styck
10 809,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran