Skruvdragare / Borrmaskin Batteridriven Metabo 602102890
borrmaskin / skruvdragare BS 18 LT
Se teknisk informationReferenser
Metabo:602102890
Rubix:336825
EAN:4007430236630






Teknisk sammanfattning
| Spänning | 18 V |
|---|---|
| Chuckkapacitet | 13 mm |
| Maximalt vridmoment | 60 N.m |
Produktinformation : MTB BS18LT SOLO (INKL. INSATS)
· Variospeed (V)-Electronics
· Quick stop
· Keyless chuck and spindle stop gear for easy manual exchange of the tool
· Drill bit with hexagon for screwdriver bits
· Integrated work lamp
· Multifunctional monitoring system to protect machine and battery pack
· Patented AIR COOLED technology for short charge time and long life
· Robust battery packs with capacity indication
· METABO Ultra-M-Technology: intelligent battery management for sustainable battery packs with 3-year warranty
Scope of delivery:
· Key-less chuck
· (without battery pack, without charger)
· Quick stop
· Keyless chuck and spindle stop gear for easy manual exchange of the tool
· Drill bit with hexagon for screwdriver bits
· Integrated work lamp
· Multifunctional monitoring system to protect machine and battery pack
· Patented AIR COOLED technology for short charge time and long life
· Robust battery packs with capacity indication
· METABO Ultra-M-Technology: intelligent battery management for sustainable battery packs with 3-year warranty
Scope of delivery:
· Key-less chuck
· (without battery pack, without charger)
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Chuckkapacitet | 13 mm |
| Maximalt vridmoment | 60 N.m |
| Borrkapacitet av stål | 13 mm |
| Sladdlös | ja |
| Ingen lasthastighet | 1600 rpm |
| Modell | bs 18 lt |
| Vikt | 1.7 kg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran