Skruvdragare / Borrmaskin Batteridriven Dewalt DCD791NT-XJ
18V XR Brushless Screwdriver/Drill in TSTAK box (without battery/charger)
Se teknisk informationReferenser
Dewalt:DCD791NT-XJ
Rubix:6186657
EAN:5035048616369

Teknisk sammanfattning
| Spänning | 18 V |
|---|---|
| Chuckkapacitet | 13 mm |
| Maximalt vridmoment | 70 N.m |
Produktinformation : 18V, KOLBORSTFRI SKRUVDRAGARE, U/BATT - DCD791NT-XJ - DEWALT
Carbon-free, 2-speed motor, all-metal transmission for greater efficiency and durability. All-metal 13 mm chuck. Belt clip and magnetic bit holder. Supplied in TSTAK box.
Styrkor
XR system including electronic protection inside the machine, this system will shut down the machine in the event of overheating or overload.
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Chuckkapacitet | 13 mm |
| Maximalt vridmoment | 70 N.m |
| Borrkapacitet av stål | 13 mm |
| Sladdlös | ja |
| Ingen lasthastighet | 2000 rpm |
| Modell | dcd791nt-xj |
| Batterikapacitet | 5 Ah |
| Vikt | 1.3 kg |
Att visa UNSPSC/ECL@SS/Customs
2 817,95 kr Ex moms
/ Styck
3 522,44 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran