Skruvdragare / Borrmaskin Batteridriven Dewalt DCD791P2-QW
18 V 5 Ah kompakt borrskruvdragare DCD791P2
Se teknisk informationReferenser
Dewalt:DCD791P2-QW
Rubix:6186488
EAN:5035048616567

Teknisk sammanfattning
| Spänning | 18 V |
|---|---|
| Chuckkapacitet | 13 mm |
| Maximalt vridmoment | 70 N.m |
Produktinformation : 18V, 5,0AH, KOLBORSTFRI SKRUVDRAGARE - DCD791P2-QW - DEWALT
Latest generation of 18V drill with new XR (eXtreme Runtime) technology
New brushless motor
2 speeds, all-metal transmission, efficiency and durability.
The DCD791P2 Screwdriver Drill has a 13mm All-Metal Chuck.
15 different torque settings for optimum accuracy
New switch offers intelligent variation of drilling speed and better control
Ergonomic grip, designed to improve control and comfort
5.0 A·h Li-Ion battery with slide, + 25% battery life vs 4 A·h battery, belt clip and magnetic bit holder.
The XR system includes electronic protection in the machine and the battery, this system will shut down the machine in case of overheating or shurcharge.
Multi-voltage charger accepts 10.8V / 14.4 / 18V XR batteries.
.
Supplied accessories:
2 Li-ion 5 A·h batteries.
Multi-voltage charger
Belt clip
Magnetic bit holder
TSTAK transport case
New brushless motor
2 speeds, all-metal transmission, efficiency and durability.
The DCD791P2 Screwdriver Drill has a 13mm All-Metal Chuck.
15 different torque settings for optimum accuracy
New switch offers intelligent variation of drilling speed and better control
Ergonomic grip, designed to improve control and comfort
5.0 A·h Li-Ion battery with slide, + 25% battery life vs 4 A·h battery, belt clip and magnetic bit holder.
The XR system includes electronic protection in the machine and the battery, this system will shut down the machine in case of overheating or shurcharge.
Multi-voltage charger accepts 10.8V / 14.4 / 18V XR batteries.
.
Supplied accessories:
2 Li-ion 5 A·h batteries.
Multi-voltage charger
Belt clip
Magnetic bit holder
TSTAK transport case
Styrkor
Latest generation of 18V drills with new XR (eXtreme Runtime) technology
New brushless motor
2 speeds, all-metal transmission, efficiency and durability.
New brushless motor
2 speeds, all-metal transmission, efficiency and durability.
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Chuckkapacitet | 13 mm |
| Maximalt vridmoment | 70 N.m |
| Borrkapacitet av stål | 13 mm |
| Sladdlös | ja |
| Ingen lasthastighet | 2000 rpm |
| Modell | dcd791p2-qw |
| Batterikapacitet | 5 Ah |
| Vikt | 1.7 kg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran