Skruvdragare / Borrmaskin Batteridriven Bosch GSR 12V-15 (0615990G6L)
Cordless drill/driver GSR 10.8-2-LI with 1x 2.0 Ah + 1x 4.0 Ah
Se teknisk informationReferenser
Bosch:GSR 12V-15 (0615990G6L)
Rubix:6260930
Tillverkare:0615990G6L
EAN:3165140800624


Teknisk sammanfattning
| Spänning | 12 V |
|---|---|
| Chuckkapacitet | 10 mm |
| Maximalt vridmoment | 30 N.m |
Produktinformation : DRILL GSR 12V-15 2&4AH BAG - BOSCH
Professional kit: GSR 12V-15 cordless drill/driver with 1 x 2.0 Ah battery, 1 x 4.0 Ah battery and a 39-piece accessory set in a craftsman's bag. The perfect combination of electrical appliances and accessories for best results. The practical power pack. Extremely short 169 mm shape for optimum maneuverability, especially for overhead drilling and screwing applications and in tight spaces. Professional performance: 2-speed gearing ensures powerful 15 Nm torque (smooth screwing) for drilling (up to 19 mm) and screwing (up to 7 mm). Fully-fledged 10 mm self-locking chuck, Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge. Practical battery charge status indicator with 3 LEDs. Integrated LED light for illuminating the work area even in dark places. Motor brake for precise work when screwing in series. No memory effect: the battery can be charged at any time, whatever its state of charge, without damaging the cells. GAL 1215 CV quick charger (2 607 226 104), 1 x GBA 12V 2.0 Ah battery (1 600 Z00 02X), 1 x GBA 12V 4.0 Ah battery (1 600 Z00 02Y), set of 25 screwdriver bits (2 607 017 037), set of 7 metal bits (2 609 160 158), set of 7 wood bits (2 609 160 157).
Cordless drill/driver GSR 12V-15, with 1 x 2.0 Ah, 1 x 4.0 Ah, accessory kit in bag
Teknisk information
Attribut
| Spänning | 12 V |
|---|---|
| Chuckkapacitet | 10 mm |
| Maximalt vridmoment | 30 N.m |
| Borrkapacitet av stål | 10 mm |
| Sladdlös | ja |
| Ingen lasthastighet | 1300 rpm |
| Modell | gsr 12v-15 |
| Batterikapacitet | 4 Ah |
| Vikt | 0.95 kg |
Att visa UNSPSC/ECL@SS/Customs
3 700,44 kr Ex moms
/ Styck
4 625,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran