Referenser
Metabo:W 9-115 Quick
Rubix:336596
Tillverkare:600371000
EAN:4007430244727






Teknisk sammanfattning
| Spänning | 230 V |
|---|---|
| Diskdiameter | 115 mm |
| Rotationshastighet | 10500 rpm |
Produktinformation : MTB W9-115QUICK VINKELSLIP
· Less tiring than ever: compact angle grinding machine with the smallest handle size in its class for perfect ergonomics
· New, patent-notified Metabo Marathon motor with a 50% higher torque and up to 20% higher capability for fast material removal and longer service life
· Now even faster: Metabo Quick-system for disk exchange with one push of the button by Quick-span nut
· Tool-free adjustable protective cover; secured against twisting
· Metabo S-Automatic safety clutch: direct mechanical disconnecting when the disc blocks, allows for less recoil-for added safety and rapid further work; has been tested for decades
· Gear housing with steps of 90 ° rotated to assemble for left-handed operation or for cutting
· Turn off carbon brushes for motor protection
Scope of delivery:
· Protective cover
· Support flange
· "Quick" tensioning nut.
· Additional handle
· New, patent-notified Metabo Marathon motor with a 50% higher torque and up to 20% higher capability for fast material removal and longer service life
· Now even faster: Metabo Quick-system for disk exchange with one push of the button by Quick-span nut
· Tool-free adjustable protective cover; secured against twisting
· Metabo S-Automatic safety clutch: direct mechanical disconnecting when the disc blocks, allows for less recoil-for added safety and rapid further work; has been tested for decades
· Gear housing with steps of 90 ° rotated to assemble for left-handed operation or for cutting
· Turn off carbon brushes for motor protection
Scope of delivery:
· Protective cover
· Support flange
· "Quick" tensioning nut.
· Additional handle
Teknisk information
Attribut
| Spänning | 230 V |
|---|---|
| Diskdiameter | 115 mm |
| Rotationshastighet | 10500 rpm |
| Vikt | 2.1 kg |
| Sladdlös | nej |
| Modell | w 9-115 quick |
| Ingen lasthastighet | 10500 rpm |
| Motorns märkeffekt | 900 W |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran