Referenser
Milwaukee:4933478436
Rubix:6353567
Tillverkare:4933478436
EAN:4058546346270




Teknisk sammanfattning
| Spänning | 18 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 8500 rpm |
Dokumenter
Produktinformation : Vinkelslip, M18 FSAGV125XB-0X - 4933478436 - Milwaukee
M18 FUEL™ 125 mm vinkelslip med variabel hastighet och effekt motsvarande en 1 200W nätdriven motsvarighet. Litet växelhus, smalt handtag och vinklat batteri för bästa åtkomst och användarkomfort. Integrerat FIXTEC™-system. Låsbar strömbrytare, RAPIDSTOP™ skivbroms, överbelastningsskydd, kastskydd samt "line lock-out"-funktion. Varvtal utan belastning 3 500 - 8 500 varv/min. Vikt med batteri 2,7 kg. Levereras med kapskydd, avvibrerat extrahandtag och utbytbara dammskydd utan batteri och laddare i HD Box.
Styrkor
•Maximum control for every application - 5-step speed dial ideal for working with stainless steel and aluminium & for rust and paint removal
Delivering corded performance similar to a 1200 W grinder
RAPIDSTOP™ for fastest disc brake in less than 2 seconds and best user protection
Anti-vibration side handle for lower vibration
Integrated FIXTEC™ system for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
125 mm keyless guard for great cutting capacity and fast guard adjustment without using a key
Line-lock-out function to prevent automatic start up
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Delivering corded performance similar to a 1200 W grinder
RAPIDSTOP™ for fastest disc brake in less than 2 seconds and best user protection
Anti-vibration side handle for lower vibration
Integrated FIXTEC™ system for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
125 mm keyless guard for great cutting capacity and fast guard adjustment without using a key
Line-lock-out function to prevent automatic start up
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 8500 rpm |
| Vikt | 2.7 kg |
| Sladdlös | ja |
| Modell | m18 |
Att visa UNSPSC/ECL@SS/Customs
6 638,39 kr Ex moms
/ Styck
8 297,99 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran