Referenser
Bosch:GWS 19-125 CI (060179N002)
Rubix:6244320
Tillverkare:060179N002
EAN:3165140838375


Teknisk sammanfattning
| Spänning | 230 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 11500 rpm |
Dokumenter
Produktinformation : VINKELSLIP GWS 19-125 CI - 060179N002 - BOSCH
Mini angle grinder GWS 19-125 CI, The small corded angle grinder GWS 19-125 CI Professional is the most powerful small angle grinder offering maximum productivity in Bosch's 1900 W class. Its powerful 1900 W motor with constant electronics ensures the most efficient working results. This exceptionally robust small angle grinder has a long service life thanks to direct motor cooling, overload protection and heavy-duty carbon brushes. It is also equipped with a KickBack Control and Vibration Control handle for enhanced user protection. The tool is designed for metal sanding. It is compatible with GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional vacuum cleaners. The Bosch GWS 19-125 CI is the world's first small angle grinder in the 1900 W class, and also features backstop protection. Dust filter (2 608 000 695); Mounting flange (part no. 2 605 703 014); Clamping nut (1 603 340 040); Protective cap (1 605 510 365); Two-hole wrench (1 607 950 043); Additional Vibration Control handle (2 602 025 171).
Teknisk information
Attribut
| Spänning | 230 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 11500 rpm |
| Vikt | 2.4 kg |
| Sladdlös | nej |
| Typ | grinding wheel |
| Modell | gws 19-125 ci |
| Ingen lasthastighet | 11500 rpm |
| Motorns märkeffekt | 1900 W |
Att visa UNSPSC/ECL@SS/Customs
4 679,65 kr Ex moms
/ Styck
5 849,56 kr Inkl moms
- Utgången