Referenser
Bosch:GWS 27-230 PR (06018C7100)
Rubix:6457530
Tillverkare:06018C7100
EAN:4053423252446


Teknisk sammanfattning
| Spänning | 230 V |
|---|---|
| Diskdiameter | 230 mm |
| Rotationshastighet | 6500 rpm |
Dokumenter
Produktinformation : Angle Grinder GWS 27-230 PR - 06018C7100 - Bosch
It's not easy to find an angle grinder that's powerful, simple and practical. The high-performance GWS 27-230 PR makes short work of difficult cutting and grinding jobs. Its powerful 2,700 W motor enhances productivity by removing more material in less time. Easy to handle, the grinder features a main handle that can be turned 90° at the touch of a button. This provides a perfect grip for both grinding and cutting applications. A locking function ensures that the grinder cannot be started if the main handle has not been turned through 90°: it must engage with a click. The GWS 27-230 PR features KickBack Control, Vibration Control and a PROtection switch.
Styrkor
Powerful 2,700 W angle grinder with pivoting main handle for demanding applications
- Powerful, efficient grinder with 2,700 W motor
- High operating comfort thanks to ergonomic design and 90° rotatable handle
- Maximum safety thanks to KickBack Control, Vibration Control and PROtection switch
Teknisk information
Attribut
| Spänning | 230 V |
|---|---|
| Diskdiameter | 230 mm |
| Rotationshastighet | 6500 rpm |
| Vikt | 6 kg |
| Sladdlös | nej |
| Typ | angle grinder |
| Modell | gws 27-230 |
| Ingen lasthastighet | 6500 rpm |
| Motorns märkeffekt | 2700 W |
Att visa UNSPSC/ECL@SS/Customs
4 857,88 kr Ex moms
/ Styck
6 072,35 kr Inkl moms
- Tillgängliga