Referenser
Bosch:06017D0101
Rubix:6366567
Tillverkare:06017D0101
EAN:4059952576480


Teknisk sammanfattning
| Spänning | 220/240 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 11500 rpm |
Produktinformation : Vinkelslip GWS 14-125 S CASE - 06017D0101 - Bosch
Maximum productivity with higher power, an even more robust design, improved dust protection and speed selection make the GWS 14-125 S Professional extremely efficient. The very narrow handle significantly increases comfort while working. KickBack Control, restart protection and a vibration-reducing side handle ensure higher user protection. The GWS 14-125 S Professional is perfect for grinding metal and weld seams, or cutting metal, concrete, brick and tiles. The compact angle grinder is compatible with the Bosch dust extraction accessories GDE 125 EA-T Professional and GDE 115 / 125 FC-T Profession. It also has constant speed, soft start and overload protection.
Styrkor
•Improved dust protection with air intake on the back of the tool for maximum productivity
The very narrow handle significantly increases comfort
KickBack Control, restart protection and vibration-reducing side handle ensure high user protection
The very narrow handle significantly increases comfort
KickBack Control, restart protection and vibration-reducing side handle ensure high user protection
Teknisk information
Attribut
| Spänning | 220/240 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 11500 rpm |
| Vikt | 2.2 kg |
| Sladdlös | nej |
| Typ | angle grinder |
| Modell | gws 14-125 s |
| Ingen lasthastighet | 11500 rpm |
| Motorns märkeffekt | 1400 W |
Att visa UNSPSC/ECL@SS/Customs
3 893,36 kr Ex moms
/ Styck
4 866,70 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran