Referenser
Ganter:DIN 98-ST-25-E
Rubix:6023101
Tillverkare:DIN 98-ST-25-E
EAN:4045525419568





Produktinformation : DIN 98-ST-25-E GANTER
This handle is supplied unassembled so that the shaft can be press fitted or screwed into a tapped blind bore prior to assembly. During mounting, easy blows with a soft hammer are sufficient to drive the handle into place.
Teknisk information
Attribut
| Logistisk vikt | 189 g |
|---|---|
| Längd | 75 mm |
| Material / finish | Stål |
| Diameter | 25 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
