Referenser
Ganter:DIN 464-M3-12
Rubix:6023369
Tillverkare:DIN 464-M3-12
EAN:4045525254190




Produktinformation : DIN 464-M3-12 GANTER
Knurled screws DIN 464 are machined from solid bar. Unlike in the official standard sheet, they are generally made with thread right up to the head and without recess groove at the end of the thread. The official standard sheet also provides for the sizes M1 / M1,2 / M1,6 / M2 and M2,5.
Teknisk information
Attribut
| Längd | 12 mm |
|---|---|
| Material / finish | Stål |
| Diameter | 3 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
