Referenser
Bahco:BBS20P12
Rubix:421896
EAN:7314150169856
Dokumenter
Produktinformation : INREDNINGSBORTTAGARE 12 DELAR
Styrkor
Trim and panel remover set
These tools are used to remove panels and trim without damaging them
Tools are made of polyamide 6 with 15% glass fibre content
Prevents damage to trim, mouldings, alloy wheels and vehicle paintwork
Can be used on trim fasteners or on moulding both inside and outside the vehicle
Set contains 12 trim tools in different shapes
Supplied in a foldable pouch for better tool management
These tools are used to remove panels and trim without damaging them
Tools are made of polyamide 6 with 15% glass fibre content
Prevents damage to trim, mouldings, alloy wheels and vehicle paintwork
Can be used on trim fasteners or on moulding both inside and outside the vehicle
Set contains 12 trim tools in different shapes
Supplied in a foldable pouch for better tool management
Teknisk information
Attribut
| Längd | 585 mm |
|---|---|
| Material / finish | Polyamid |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran

