Våt- och torrdammsugare Nilfisk 302001535

Industrial vacuum cleaner ATTIX

Se teknisk information

Referenser

Nilfisk:302001535
Rubix:6379715
EAN:4005337063984
brand logo

Teknisk sammanfattning

Vakuum230 mbar
Motorns märkeffekt1500 W
Strömförsörjning230 V
Se alla caracteristics

Produktinformation : Vacuum Cleaner, ATTIX 761-2M XC 230/50 EU - 302001535 - Nilfisk


If you are using hazardous substances from the dust class M, here you will definitely find the right solution for your cleaning requirements. We have a vacuum cleaner in the dust class M for all requirements and applications. Even with the fully automatic XtremeClean filter cleaning system for daily work with fine dust. The Nilfisk ATTIX 3 is a compact and flexible vacuum cleaner with high performance and mobility. With the Push &Clean filter cleaning system you complete your work faster and the AutoOnOff for electric hand tools (-21 models) is a perfect feature for anyone who works with hand tools. The Nilfisk ATTIX 5 is equipped with a 45 liter container and a switch for electric hand tools (-21,-31 models). Also, this cleaner is also available with the fully automatic XtremeClean filter cleaning system. The filter is automatically cleaned while you are working. The Nilfisk ATTIX 7 gives you features such as a tiltable and detachable 70 litres stainless steel container, a robust steel frame, the fully automatic XtremeClean filter cleaning system and a switch for electric hand tools. Really an industrial cleaner. All models offer you minimized maintenance costs due to the washable PE-membrane filter element and the particular user friendliness. The low noise level ensures a comfortable working environment. The automatic switch for electric hand tools is the perfect choice for anyone that works with it. The cleaner starts and stops automatically if you switch the hand tool on or off. The optional Airbox offers the same option for pneumatic hand tools.

Styrkor

Special professional equipment for health.

Användningsområden

Protects the user's health from dangerous class M dust.

Teknisk information


Attribut
Vakuum230 mbar
Motorns märkeffekt1500 W
Strömförsörjning230 V
Tank70 l
Ljud nivå57 dBA
Kabellängd7.5 m
24 622,59 kr Ex moms
/ Styck
30 778,24 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran