Referenser
Kärcher:1.428-114.0
Rubix:6204036
EAN:4039784724174



Dokumenter
Produktinformation : Wet and dry vacuum cleaner, NT 27/1 Me Adv *EU - 14281140 - Kärcher
The NT 27/1 Me Advanced is a powerful wet and dry vacuum cleaner with stainless steel container and large cartridge filter for professional use. It is particularly compact and already comes with useful accessories as standard. The NT 27/1 Me Advanced is a compact, highly manoeuvrable and user-friendly wet/dry vacuum cleaner for all-round commercial applications. Its powerful fan provides enormous suction power. The unit is equipped with a cartridge filter. A mechanical float system cuts off suction as soon as the container is filled to its maximum capacity to prevent overflow. The practical clip system ensures quick and simple accessory changes. Five smooth-running swivel castors guarantee excellent manoeuvrability and rock-steady stability. The top of the fan cover features a practical flat tray-like surface for oddments. The entire housing is made of impact resistant plastics. The NT 27/1 Me Advanced also features accessory holders and a hook for keeping the power cord tidily stowed. The ergonomically shaped carrying handle makes the unit easy and convenient to transport, complete with all accessories. The NT 27/1 Me Advanced has an all-round bumper which protects the machine as well as walls, equipment and furniture from damage. The corrosion-free stainless steel container of this industrial vacuum cleaner is acid and alkali resistant for a long service life.
Styrkor
•Integrated accessory storage: Practical accessory storage at the rear. The suction pipes and accessories are securely and conveniently carried on the machine, meaning they are always ready to hand
Cartridge filter with float: Suction power remains at a consistently high level. The float system interrupts the suction flow after reaching the maximum capacity
Robust metal latches: These extremely robust latches lock more reliably.
Cartridge filter with float: Suction power remains at a consistently high level. The float system interrupts the suction flow after reaching the maximum capacity
Robust metal latches: These extremely robust latches lock more reliably.
Användningsområden
Commercial
Teknisk information
Attribut
| Vakuum | 249 mbar |
|---|---|
| Motorns märkeffekt | 1380 W |
| Tank | 27 l |
| Typ | wet/dry vacuum cleaner |
| Ljud nivå | 71 dBA |
| Vikt | 7.8 kg |
| Slangens längd | 2.5 mm |
| Kabellängd | 7.5 m |
| Luftflöde | 72 l/s |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
