Referenser
Nilfisk:4030400012
Rubix:6260625
EAN:5711141019718
Produktinformation : NILFISK ECO-OIL 22 5PP
Nilfisk produces a range of industrial vacuum cleaners specifically forç recovering oil, viscous liquids and chips, able to separate solids from liquids using « macro-filtration ». This operation allows the user to recycle the recovered oil. OIL vacuum cleaners are powerful for emptying sumps in a quick and easy way. The liquid part is separated from the chips - which are recovered in the chip container - and sucked into the tank, which contains an automatic level control that stopsê the machine when the tank is full. The models of the OIL series are particularly suitable for emptying the bins of machines thus saving a lot of time.
Teknisk information
Attribut
| Motorns märkeffekt | 2200 W |
|---|---|
| Strömförsörjning | 230 V |
| Tank | 180 l |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran

