Referenser
Nilfisk:107405166
Rubix:6220121
EAN:5711145123268


Teknisk sammanfattning
| Vakuum | 200 mbar |
|---|---|
| Motorns märkeffekt | 1350 W |
| Strömförsörjning | 220 V |
Produktinformation : MAXXI II 55-1 WD 220-240V/50-60 EU P/No. 107405166
The MAXXI II 75 has a double filter system for both wet and dry vacuuming without having to change the filter. For maximum performance when vacuuming dust or liquids, the MAXXI II has two separate filters: one for wet and one for dry use. This solution means that the end user does not have to worry about whether the machine contains the correct filter, because both filters can always remain in the machine, regardless of the substance sucked.
Styrkor
•Double filter system for both wet and dry cleaning
Hinged motor head ensures easy and effortless emptying
Stainless steel pipes
Locking mechanisms can be operated with one hand
Hose connection for multiple applications
Transparent drain hose that also works as a level indicator
Storage space for accessories
The container can be easily lifted from the trolley for cleaning and maintenance
Hinged motor head ensures easy and effortless emptying
Stainless steel pipes
Locking mechanisms can be operated with one hand
Hose connection for multiple applications
Transparent drain hose that also works as a level indicator
Storage space for accessories
The container can be easily lifted from the trolley for cleaning and maintenance
Användningsområden
Wet;Dry
Teknisk information
Attribut
| Vakuum | 200 mbar |
|---|---|
| Motorns märkeffekt | 1350 W |
| Strömförsörjning | 220 V |
| Tank | 55 l |
| Typ | vacuum cleaner |
| Vikt | 24.5 kg |
| Slangens längd | 2500 mm |
| Kabellängd | 10 m |
Att visa UNSPSC/ECL@SS/Customs
9 647,82 kr Ex moms
/ Styck
12 059,78 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran