Våt- och torrdammsugare Kärcher 1.148-201.0
NT 30/1 TACT L vatten- och dammsugare
Se teknisk informationReferenser
Kärcher:1.148-201.0
Rubix:6245915
Tillverkare:1.148-201.0
EAN:4039784973299


Teknisk sammanfattning
| Vakuum | 273 mbar |
|---|---|
| Motorns märkeffekt | 1380 W |
| Strömförsörjning | 220 V |
Produktinformation : Våt og tørrstøvsuger tact-klasse nt 30-1 tact
The NT 30/1 Tact L water and dust vacuum cleaner is particularly suitable for fast and efficient cleaning of machines, vehicles, workshops or production sites. This professional vacuum cleaner is provided with a new automatic filter unclogging system. Every 15 seconds or 60 seconds (selectable), the filter self-cleans automatically, ensuring constant suction power and uninterrupted operation. The positioning of the flat pleated filter at the level of the suction head allows extracting the complete volume of the tank. All debris and liquids are sucked into the 30-litre tank. The Robust NT 30/1 Tact L vacuum cleaner is provided with a bumper and metal swivel casters at the front. Thanks to its flat head, a SORTIMO L-BOXX type case can be attached, and its integrated storage system accessories and suction hose this vacuum ensures a real working comfort.
Teknisk information
Attribut
| Vakuum | 273 mbar |
|---|---|
| Motorns märkeffekt | 1380 W |
| Strömförsörjning | 220 V |
| Tank | 30 l |
| Typ | water and dust vacuum cleaner |
| Ljud nivå | 69 dBA |
| Vikt | 13.5 kg |
| Slangens längd | 2500 mm |
| Luftflöde | 74 l/s |
Att visa UNSPSC/ECL@SS/Customs
10 348,40 kr Ex moms
/ Styck
12 935,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran