Referenser
Nilfisk:107406601
Rubix:6203405
EAN:5711145158857


Teknisk sammanfattning
| Vakuum | 210 mbar |
|---|---|
| Motorns märkeffekt | 1250 W |
| Strömförsörjning | 230 V |
Produktinformation : AERO 21-21 PC 230V EU NILFISK
The AERO 21/AERO 21 STAINLESS STEEL are the smallest models in the AERO series with a compact design and easy-to-use functions - the ideal choice for smaller cleaning tasks in workshops or in shops. The 20 liters machine has efficient suction performance and is available with an optional stainless steel container with robust trolley and handle.
On the -21 models is an outlet with AutoOnOff. The automatic start-/stopfunctie turns on the vacuum cleaner, when a connected power tool is used, creating a safer work environment.
The Nilfisk AERO wet and dry cleaner can easily be transported to any location, e.g. in the car, because it is compact, lightweight and robust. After the work is finished, the container can be emptied easily, by replacing the fleece dust bag or by tilting the container with the integrated handle (on some models). The Push &Clean filter cleaning system provides high suction performance and allows the filter cassette to be cleaned quickly and easily. Storage is simple and reliable with more positions for the suction hose, nozzles and power cable.
The Nilfisk AERO 21 is compact and easy to use. It is the ideal choice for cleaning in workshops and shops. It is a lightweight machine for people in the industrial, automotive and construction sectors.
On the -21 models is an outlet with AutoOnOff. The automatic start-/stopfunctie turns on the vacuum cleaner, when a connected power tool is used, creating a safer work environment.
The Nilfisk AERO wet and dry cleaner can easily be transported to any location, e.g. in the car, because it is compact, lightweight and robust. After the work is finished, the container can be emptied easily, by replacing the fleece dust bag or by tilting the container with the integrated handle (on some models). The Push &Clean filter cleaning system provides high suction performance and allows the filter cassette to be cleaned quickly and easily. Storage is simple and reliable with more positions for the suction hose, nozzles and power cable.
The Nilfisk AERO 21 is compact and easy to use. It is the ideal choice for cleaning in workshops and shops. It is a lightweight machine for people in the industrial, automotive and construction sectors.
Teknisk information
Attribut
| Vakuum | 210 mbar |
|---|---|
| Motorns märkeffekt | 1250 W |
| Strömförsörjning | 230 V |
| Tank | 20 l |
| Luftflöde | 60 l/s |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran