Referenser
Nilfisk:302001523
Rubix:6029338
EAN:4005337064141

Produktinformation : 302001523 NILFISK
The Nilfisk ATTIX 7 series is an industrial dust and water cleaner if you were to want a lot of capacity and excellent suction performance. An extremely silent cleaner, tiltable, removable STAINLESS STEEL reservoir, fully automatic filter cleaning system (761-21 XC). Standard available antistatic version and water cleaner version. The STAINLESS STEEL reservoir of 70 litres offers you the possibility to work longer without having to empty the reservoir in the interim. For your convenience, the reservoir is tiltable and detachable - particularly easy and time-saving. If you have high cleaning requirements you will certainly find the right solution for your cleaning tasks in the Nilfisk ATTIX 7 series. In addition to a large capacity with excellent suction performance, working with a Nilfisk ATTIX 7 dust/water vacuum cleaner is very pleasant thanks to low noise level and the ability to clean quickly.
Teknisk information
Attribut
| Motorns märkeffekt | 1500 W |
|---|---|
| Strömförsörjning | 230 V |
| Tank | 70 l |
| Ljud nivå | 57 dBA |
| Kabellängd | 7.5 m |
Att visa UNSPSC/ECL@SS/Customs
16 305,26 kr Ex moms
/ Styck
20 381,57 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
