Referenser
Bosch:GWX 17-125 S 06017D2300
Rubix:6460005
Tillverkare:06017D2300
EAN:4059952576749


Teknisk sammanfattning
| Spänning | 230 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 11500 rpm |
Dokumenter
Produktinformation : Angle Grinder GWX 17-125 S CARTON - 06017D2300 - Bosch
High power, overload capability, and improved dust protection by air inlets at the backside of the tool for maximum productivity are the characteristics of the GWX 17-125 S Professional. Another highlight is the keyless X-LOCK system for quick, easy, and safe accessory changes. It features KickBack Control, Restart Protection, and a Vibration Control side handle, which lead to high user protection. Grinding metal or welding seams and cutting metal, concrete, bricks, and tiles are jobs for the GWX 17-125 S Professional. It is compatible with Bosch’s dust extraction systems GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional. The new small angle grinder also features Speed Selection, Constant Speed, Soft Start, and Overload Protection.
Styrkor
•High power, overload capability, and improved dust protection thanks to removable dust filters for maximum productivity
Powerful 1,700 W motor and keyless X-LOCK system
KickBack Control, Restart Protection, and Vibration Control side handle for high user protection
Powerful 1,700 W motor and keyless X-LOCK system
KickBack Control, Restart Protection, and Vibration Control side handle for high user protection
Teknisk information
Attribut
| Spänning | 230 V |
|---|---|
| Diskdiameter | 125 mm |
| Rotationshastighet | 11500 rpm |
| Vikt | 2.2 kg |
| Sladdlös | nej |
| Typ | angle grinder |
| Modell | gwx 17-125 s |
| Ingen lasthastighet | 11500 rpm |
| Motorns märkeffekt | 1700 W |
Att visa UNSPSC/ECL@SS/Customs
4 857,88 kr Ex moms
/ Styck
6 072,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran