Referenser
Makita:9565CR
Rubix:6138992
EAN:0088381098069

Produktinformation : VINKELSLIPER 9565CR 125MM 1400W
Makita's 9565CR grinder is a high-performance professional tool designed to meet the most demanding grinding and cutting requirements. Equipped with a powerful 1,400 W motor, it combines robustness, ergonomics and safety to deliver efficient work even in the most demanding conditions. Its compactness and ease of use make it ideal for professionals in construction, industry or maintenance.
Features:
The 9565CR is equipped with a motor that is both powerful and protected against overloads thanks to Makpower technology. Its SJS safety clutch prevents force feedback during blockages. A constant speed control maintains a stable speed under load, while a soft start ensures a smooth start-up. The tool-less swivel-mounted shroud allows great freedom of use, while the labyrinthine design of the engine compartment protects internal components from impurities. Finally, the anti-restart function enhances user safety by preventing unintentional restart after a power cut.
Specifications:
- Spindle thread: M14
- Power cord length: 2.5 m
- Dimensions: 299 x 139 x 102 mm
- Sound power level (Lwa): 93 dB(A)
- Sound pressure level (Lpa): 85 dB(A)
- Noise uncertainty: 3 dB(A)
- Vibration level (disc sanding): ≤ 2.5 m/s² (K = 1.5 m/s²)
- Vibration level (surface grinding): 8.0 m/s² (K = 1.5 m/s²)
- Maximum power output: 2,100 W
- Support (shaft diameter): 22.23 mm
Standards:
The Makita 9565CR grinder complies exclusively with current European standards, including:
- 2006/42/EC on machine safety
- 2014/30/EU on electromagnetic compatibility
- 2011/65/EU on the restriction of hazardous substances (RoHS)
It is manufactured in accordance with the following standards:
- EN 62841-1+A11: general safety requirements for hand-held power tools
- EN IEC 62841-2-3+A11: special requirements for grinders
- EN IEC 55014-1: electromagnetic emission requirements
- EN IEC 55014-2: electromagnetic immunity requirements
- EN IEC 61000-3-2+A1: electromagnetic compatibility - limits for harmonic current emissions
- EN 61000-3-3+A1+A2: electromagnetic compatibility - limits for voltage fluctuations
- EN IEC 63000: technical documentation for substance evaluation (RoHS)
Brand information:
Makita is a Japanese manufacturer of hand-held power tools founded in 1915, recognized worldwide for the reliability, performance and durability of its products. The company designs and produces a wide range of electric, cordless and pneumatic tools, as well as their accessories, for professionals in construction, industry, landscaping and finishing. Present in over 40 countries with production facilities on several continents, Makita relies on a vast sales and service network to stay close to users' needs. The company is constantly investing in the development of innovative technologies, such as the CXT, LXT and XGT platforms (12 V, 18 V and 40 V max), which combine autonomy, power and working comfort. Makita also attaches great importance to safety, noise and vibration reduction, and environmental protection, in order to offer tools that are both efficient and responsible.
Features:
The 9565CR is equipped with a motor that is both powerful and protected against overloads thanks to Makpower technology. Its SJS safety clutch prevents force feedback during blockages. A constant speed control maintains a stable speed under load, while a soft start ensures a smooth start-up. The tool-less swivel-mounted shroud allows great freedom of use, while the labyrinthine design of the engine compartment protects internal components from impurities. Finally, the anti-restart function enhances user safety by preventing unintentional restart after a power cut.
Specifications:
- Spindle thread: M14
- Power cord length: 2.5 m
- Dimensions: 299 x 139 x 102 mm
- Sound power level (Lwa): 93 dB(A)
- Sound pressure level (Lpa): 85 dB(A)
- Noise uncertainty: 3 dB(A)
- Vibration level (disc sanding): ≤ 2.5 m/s² (K = 1.5 m/s²)
- Vibration level (surface grinding): 8.0 m/s² (K = 1.5 m/s²)
- Maximum power output: 2,100 W
- Support (shaft diameter): 22.23 mm
Standards:
The Makita 9565CR grinder complies exclusively with current European standards, including:
- 2006/42/EC on machine safety
- 2014/30/EU on electromagnetic compatibility
- 2011/65/EU on the restriction of hazardous substances (RoHS)
It is manufactured in accordance with the following standards:
- EN 62841-1+A11: general safety requirements for hand-held power tools
- EN IEC 62841-2-3+A11: special requirements for grinders
- EN IEC 55014-1: electromagnetic emission requirements
- EN IEC 55014-2: electromagnetic immunity requirements
- EN IEC 61000-3-2+A1: electromagnetic compatibility - limits for harmonic current emissions
- EN 61000-3-3+A1+A2: electromagnetic compatibility - limits for voltage fluctuations
- EN IEC 63000: technical documentation for substance evaluation (RoHS)
Brand information:
Makita is a Japanese manufacturer of hand-held power tools founded in 1915, recognized worldwide for the reliability, performance and durability of its products. The company designs and produces a wide range of electric, cordless and pneumatic tools, as well as their accessories, for professionals in construction, industry, landscaping and finishing. Present in over 40 countries with production facilities on several continents, Makita relies on a vast sales and service network to stay close to users' needs. The company is constantly investing in the development of innovative technologies, such as the CXT, LXT and XGT platforms (12 V, 18 V and 40 V max), which combine autonomy, power and working comfort. Makita also attaches great importance to safety, noise and vibration reduction, and environmental protection, in order to offer tools that are both efficient and responsible.
Styrkor
- Powerful 1,400 W motor for optimum performance
- Makpower anti-overload technology for longer service life
- SJS safety clutch against kickback
- Soft start for safe start-up
- Anti-restart function in the event of power failure
.br/>- Tool-free swivel housing for greater flexibility
- Ergonomic handle for improved working comfort
- Low vibration level to reduce user fatigue
- Labyrinthine drive for better motor protection
- Ideal for prolonged and intensive use
- Makpower anti-overload technology for longer service life
- SJS safety clutch against kickback
- Soft start for safe start-up
- Anti-restart function in the event of power failure
.br/>- Tool-free swivel housing for greater flexibility
- Ergonomic handle for improved working comfort
- Low vibration level to reduce user fatigue
- Labyrinthine drive for better motor protection
- Ideal for prolonged and intensive use
Användningsområden
This grinder is ideal for grinding, sanding or crosscutting work in construction, renovation, industry or metalwork. It is particularly suited to professionals working in demanding environments, where precision, safety and tool durability are paramount.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 299x139x103 mm |
|---|---|
| Logistisk vikt | 2300 g |
| Diskdiameter | 125 mm |
| Rotationshastighet | 12000 rpm |
| Vikt | 2.4 kg |
| Sladdlös | nej |
| Typ | angle grinder with wire |
| Modell | 9565cr |
| Ingen lasthastighet | 12000 rpm |
| Motorns märkeffekt | 1400 W |
Att visa UNSPSC/ECL@SS/Customs
3 470,01 kr Ex moms
/ Styck
4 337,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
