Referenser
Bosch:GWS 7-115 E (0601388203)
Rubix:6203894
Tillverkare:0601388203
EAN:3165140823739


Teknisk sammanfattning
| Spänning | 230 V |
|---|---|
| Diskdiameter | 115 mm |
| Rotationshastighet | 11000 rpm |
Dokumenter
Produktinformation : VINKELSLIP GWS 7-115 E COMPACT - 601388203 - BOSCH
This corded small angle grinder with speed selection has the smallest grip size in the 720 W category. Its small grip size of 176 mm offers best ergonomics for low fatigue work. This small angle grinder also has a flat gear head that offers good working progress, even in narrow spaces. Additionally, the speed selection feature enables a wide range of applications. This tool is intended for cutting metal, tiles, and bricks. It is compatible with dust attachment GDE 125 EA-S Professional and Bosch Click & Clean System. This tool also features direct motor cooling, protection guard, and restart protection.
Styrkor
•Flat gear head offers good working progress even in narrow spaces
Professional small angle grinder with a small grip size of 176 mm offers best ergonomics for low fatigue work
Speed selection feature makes a wide range of applications possible
Professional small angle grinder with a small grip size of 176 mm offers best ergonomics for low fatigue work
Speed selection feature makes a wide range of applications possible
Teknisk information
Attribut
| Spänning | 230 V |
|---|---|
| Diskdiameter | 115 mm |
| Rotationshastighet | 11000 rpm |
| Vikt | 1.9 kg |
| Sladdlös | nej |
| Typ | angle grinder |
| Modell | gws 7-115 e |
| Ingen lasthastighet | 11000 rpm |
| Motorns märkeffekt | 720 W |
Att visa UNSPSC/ECL@SS/Customs
1 747,18 kr Ex moms
/ Styck
2 183,98 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran