Referenser
Bosch:GAS 35 L AFC
Rubix:359362
Tillverkare:06019C3200
EAN:3165140705516

Dokumenter
Produktinformation : GROVDAMMSUGARE GAS 35 L AFC - 06019C3200 - BOSCH
Styrkor
•L-BOXX can be clicked onto it to provide a practical transport and storage solution for mobile use
Sustained suction power for continuous work progress due to automatic filter cleaning (AFC)
Best extraction results due to powerful 1200 watt suction turbine with very high vacuum pressure of up to 254 mbar
Sustained suction power for continuous work progress due to automatic filter cleaning (AFC)
Best extraction results due to powerful 1200 watt suction turbine with very high vacuum pressure of up to 254 mbar
Teknisk information
Attribut
| Vakuum | 254 mbar |
|---|---|
| Motorns märkeffekt | 1200 W |
| Typ | wet/dry extractor |
| Vikt | 12.2 kg |
| Slangens längd | 5000 mm |
| Luftflöde | 74 l/s |
Att visa UNSPSC/ECL@SS/Customs
13 622,46 kr Ex moms
/ Styck
17 028,07 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
