Referenser
Kärcher:1.428-100.0
Rubix:6448313
Tillverkare:1.428-100.0
EAN:4039784723931


Teknisk sammanfattning
| Vakuum | 249 mbar |
|---|---|
| Motorns märkeffekt | 1380 W |
| Strömförsörjning | 220 V |
Produktinformation : Vacuum Cleaner, NT 27/1 Me *EU - 14281000 - Kärcher
The NT 27/1 Me is a compact, handy and user-friendly wet/dry hoover for versatile professional applications. Its turbine gives it enormous suction power. This machine is fitted with a cartridge filter. To prevent overflowing, a mechanical float switches off the suction as soon as the maximum tank level is reached. A practical clip system makes changing accessories quick and easy. Five smooth-running swivel castors ensure optimum manoeuvrability and stability. The top of the turbine is fitted with a practical space for accessories. The NT 27/1 Me also features accessory holders and a hook for storing the electric cable. The ergonomic handlebars make transporting the machine and all its accessories easy and convenient. The NT 27/1 Me features a circular protective bead to protect the machine, walls, equipment and furniture from damage. The corrosion-resistant stainless steel body of this industrial hoover resists acids and alkaline liquids for a long service life. Stainless steel hopper, equipment: 2 x 0.5 m hose, universal floor nozzle, non-deformable hose + 2.5 m Ø 35 mm elbow, crevice nozzle, paper filter bag. Storage stand for accessories. Vacuum 200 mbar. Airflow 67 l/s. Wet/dry hoover type. Power rating 1380W. 220-240V power supply. 35 l tank. Wet and dry hoover type. Noise level 69 dBA. Weight 12,5 kg. Number of motors 1Hose length 2.5. Special feature Tact system (automatic filter cleaning). 300mm suction width.
Användningsområden
The NT 27/1 Me wet/dry hoover is a powerful model for professional use. It is compact and comes with a range of useful accessories.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 420x420x540 mm |
|---|---|
| Logistisk vikt | 8200 g |
| Vakuum | 249 mbar |
| Motorns märkeffekt | 1380 W |
| Strömförsörjning | 220 V |
| Tank | 27 l |
| Typ | wet and dry hoover |
| Ljud nivå | 72 dBA |
| Vikt | 8.2 kg |
| Slangens längd | 2.5 mm |
| Sugbredd | 300 mm |
| Kabellängd | 7.5 m |
| Luftflöde | 72 l/s |
Att visa UNSPSC/ECL@SS/Customs
5 327,38 kr Ex moms
/ Styck
6 659,23 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran