Referenser
Bahco:7409TORX-T45-L
Rubix:430857
EAN:7314153011268

Produktinformation : BITSHYLSA 3/8'' TORX T45 - 7409TORX-T45-L
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Styrkor
3/8" Square Drive Deep Socket Drivers for TORX® Head Screw
Teknisk information
Attribut
| Logistisk vikt | 109 g |
|---|---|
| Avtryck | torx-profil |
| Avtryckstorlek | t45 |
| Bladlängd | 110 mm |
| Längd | 140 mm |
| Slutbehandling | polerad |
Att visa UNSPSC/ECL@SS/Customs
355,44 kr Ex moms
/ Styck
444,30 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran