Skruvmejsel Bahco B191.030.100
BahcoFit slotted straight-tip screwdriver with rubber grip
Se teknisk informationReferenser
Bahco:B191.030.100
Rubix:6013344
EAN:7314150277940

Produktinformation : B191.030.100 Spårskruvmejsel
Durable tools thanks to the chrome-plated, fully hardened high-performance alloy steel shank that provides increased protection against corrosion. Permanent symbol and markings on the handle to quickly identify the tip.
Teknisk information
Attribut
| Logistisk vikt | 36 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,5x3 mm |
| Bladlängd | 100 mm |
| Längd | 195 mm |
Att visa UNSPSC/ECL@SS/Customs
59,25 kr Ex moms
/ Styck
74,06 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
