Referenser
Milwaukee:M18 FHX-552X
Rubix:6448178
Tillverkare:4933478889
EAN:4058546361716

Dokumenter
Produktinformation : Hammer Drill, M18 FHX-552X - 4933478889 - Milwaukee
M18 FUEL™ SDS-plus kombihammare med snabbast borrning i sin klass. 2.5 J slagenergi med låga 12.9 m/s² vibrationer. 26 mm borrkamacitet i betong. 4800 bpm. AUTOSTOP™ skyddar användaren mot kickback. FIXTEC™-system - verktygsfria chuckbyten. 4 -lägesdrift. Kompatibel med M18 FCDDEXL eller M18 FDDEXL dammutsug. Vikt med batteri 4,3 kg. Levereras med 2 x 5.5 Ah REDLITHIUM™ HIGH OUTPUT™-batterier, 59 min. M12-18FC laddare FIXTEC™ 13 mm chuck och SDS-plus chuck i HD Box.
Styrkor
•The fastest drilling rotary hammer in its class leading to increased productivity
Powerful hammer mechanism delivers 2.5 J of impact energy
Drills up to 125 ⌀10 x 50 mm holes on a M18 HIGH OUTPUT 5.5 Ah battery charge
AUTOSTOP shuts down the tool to protect the user of sharp movement in bind up situations
FIXTEC system for keyless chuck changing between SDS-Plus and 13 mm metal chuck
All metal gear case - optimum seating of the gears for enhanced tool life
4-mode operation: rotary hammer, hammer only, rotation only and selectable work position of the chisel (variolock) for maximum versatility
Compatible with M18 FCDDEXL or M18 FDDEXL dust extractors
The DNA of our FUEL platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE brushless motor, REDLITHIUM battery pack and REDLINK PLUS electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18 batteries
Powerful hammer mechanism delivers 2.5 J of impact energy
Drills up to 125 ⌀10 x 50 mm holes on a M18 HIGH OUTPUT 5.5 Ah battery charge
AUTOSTOP shuts down the tool to protect the user of sharp movement in bind up situations
FIXTEC system for keyless chuck changing between SDS-Plus and 13 mm metal chuck
All metal gear case - optimum seating of the gears for enhanced tool life
4-mode operation: rotary hammer, hammer only, rotation only and selectable work position of the chisel (variolock) for maximum versatility
Compatible with M18 FCDDEXL or M18 FDDEXL dust extractors
The DNA of our FUEL platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE brushless motor, REDLITHIUM battery pack and REDLINK PLUS electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18 batteries
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Vikt | 3.4 kg |
| Borrkapacitet, betong | 26 mm |
| Sladdlös | ja |
| Borrkapacitet, metall | 13 mm |
Att visa UNSPSC/ECL@SS/Customs
13 621,22 kr Ex moms
/ Styck
17 026,53 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran