Hammarborrmaskin Dewalt DCH481X2-QW
Hammer SDS-Max 54V XR FLEXVOLT Brushless 3 Modes
Se teknisk informationReferenser
Dewalt:DCH481X2-QW
Rubix:6266473
EAN:5035048648995




Produktinformation : Hammer Drill 54v, Combination, 40mm SDS Max - DCH481X2-QW - DeWalt
Stop rotation for chiselling and stop impact for only one rotation mode for drilling.
Brushless motor and battery XR 9.0Ah 18V / 54V Lithium-ion for more autonomy and less maintenance.
Perform & Protect: low vibration 9.4m/s², to reduce user fatigue.
Powerful LED with delay, improving visibility.
Ideal for drilling anchor holes in concrete, brick and various building materials up to 40mm.
Compact, lightweight and ergonomic design for comfort and support during extended periods of use.
Delivered with:
- 2 XR FLEXVOLT 9Ah batteries with charge indicator
Multi-voltage charger
- Multi-position side handle
- Robust carrying case
Brushless motor and battery XR 9.0Ah 18V / 54V Lithium-ion for more autonomy and less maintenance.
Perform & Protect: low vibration 9.4m/s², to reduce user fatigue.
Powerful LED with delay, improving visibility.
Ideal for drilling anchor holes in concrete, brick and various building materials up to 40mm.
Compact, lightweight and ergonomic design for comfort and support during extended periods of use.
Delivered with:
- 2 XR FLEXVOLT 9Ah batteries with charge indicator
Multi-voltage charger
- Multi-position side handle
- Robust carrying case
Styrkor
The true performance of the wired
High speed drilling performance with a large number of holes per load
An anti-rotation system detects the loss of control of the tool and reacts by instantly cutting the power
High speed drilling performance with a large number of holes per load
An anti-rotation system detects the loss of control of the tool and reacts by instantly cutting the power
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 502x108x263 mm |
|---|---|
| Logistisk vikt | 6650 g |
| Spänning | 18/54 V |
| Vikt | 6.7 kg |
| Borrkapacitet, betong | 40 mm |
| Sladdlös | ja |
| Ingen lasthastighet | 540 rpm |
| Borrkapacitet, metall | 65 mm |
Att visa UNSPSC/ECL@SS/Customs
17 636,73 kr Ex moms
/ Styck
22 045,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran