Referenser
Milwaukee:M18 BLH-502X
Rubix:6457633
Tillverkare:4933478894
EAN:4058546361761



Dokumenter
Produktinformation : Combi Hammer, M18 BLH-502X - 4933478894 - Milwaukee
M18™ kolborstfri SDS-plus kombihammare med 2.3 J slagenergi. 26 mm borrkapacitet i betong. 5100 bpm. 4-lägesdrift för maximal mångsidighet. Batteriindikator. Kompatibel med M18 CDEX dammutsug. Vikt med batteri 3,5 kg. Levereras med 2 x 5,0 Ah REDLITHIUM™-batterier, 59 min. laddare, SDS-Plus-chuck samt sidohandtag med metalldjupanslag i HD Box.
Styrkor
•Powerful hammer mechanism and the brushless motor design delivers 2.3 J of impact energy
Compact, ergonomic design for increased end user comfort
All metal gear case - optimum seating of the gears for enhanced tool life
4-mode operation: rotary hammer, hammer only, rotation only and selectable work position of the chisel (variolock) for maximum versatility
Anti-vibration side handle for lower vibration exposure
Compatible with M18 CDEX dust extractor
Brushless motor, REDLITHIUM™ battery pack and REDLINK™ electronic deliver power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Compact, ergonomic design for increased end user comfort
All metal gear case - optimum seating of the gears for enhanced tool life
4-mode operation: rotary hammer, hammer only, rotation only and selectable work position of the chisel (variolock) for maximum versatility
Anti-vibration side handle for lower vibration exposure
Compatible with M18 CDEX dust extractor
Brushless motor, REDLITHIUM™ battery pack and REDLINK™ electronic deliver power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Vikt | 2.6 kg |
| Borrkapacitet, betong | 26 mm |
| Sladdlös | ja |
Att visa UNSPSC/ECL@SS/Customs
10 008,04 kr Ex moms
/ Styck
12 510,05 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
