Hammarborrmaskin Bosch GBH 18V-26 F (0611910000)
Cordless Rotary Hammer
Se teknisk informationSe dokumentReferenser
Bosch:GBH 18V-26 F (0611910000)
Rubix:6458372
Tillverkare:0611910000
EAN:3165140807937


Teknisk sammanfattning
| Spänning | 18 v li-ion V |
|---|---|
| Borrkapacitet, betong | 26 mm |
| Sladdlös | ja |
Dokumenter
Produktinformation : Borhammer GBH 18V-26 F SOLO - 0611910000 - Bosch
The GBH 18V-26 F Professional with quick-change chuck is the universal performer in Bosch’s SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for maximum mobility. The rotary hammer also features KickBack Control and Electronic Precision Control (EPC) for better tool handling and increased user protection. Its powerful motor delivers 2.6 J of impact energy for fast material removal rates.
Styrkor
•Optional GDE 18V-16 Professional dust extraction unit integrates with the hammer for a self-contained HEPA dust solution
KickBack Control and Electronic Precision Control for better tool handling and increased user protection
Delivers 2.6 J of impact energy for fast drilling and high chisel removal performance
KickBack Control and Electronic Precision Control for better tool handling and increased user protection
Delivers 2.6 J of impact energy for fast drilling and high chisel removal performance
Användningsområden
This tool is intended for drilling and chiselling in concrete, masonry, wood, and metal. It is compatible with various dust attachments as well as all Bosch Professional 18 V batteries and chargers (Professional 18V System)
Teknisk information
Attribut
| Spänning | 18 v li-ion V |
|---|---|
| Borrkapacitet, betong | 26 mm |
| Sladdlös | ja |
| Borrkapacitet, metall | 13 mm |
Att visa UNSPSC/ECL@SS/Customs
6 828,10 kr Ex moms
/ Styck
8 535,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran







