Referenser
Bahco:611-3.5-100
Rubix:430343
EAN:7314150124336

Produktinformation : SPÅRSKRUVMEJSEL 3,5X100 - 611-3.5-100
Styrkor
For slotted head screws
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Teknisk information
Attribut
| Logistisk vikt | 25 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,6 x 3,5 mm |
| Bladlängd | 100 mm |
| Längd | 180 mm |
| Slutbehandling | nickel |
Att visa UNSPSC/ECL@SS/Customs
36,57 kr Ex moms
/ Styck
45,71 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
