Skruvmejsel Wera 05118037001

Screwdriver

Se teknisk information

Referenser

Wera:05118037001
Rubix:6041117
EAN:4013288108616
brand logo

Teknisk sammanfattning

Avtrycktorx-profil
Avtryckstorlektx3
Bladlängd40 mm
Se alla caracteristics

Produktinformation : 2067 TX 3 x 40 mm, Screwdriver for TORX screws, electronic appl. - 05118037001 - WERA


High quality Wera Micro screwdriver for fine work. Due to the support of the palm on the movable head and the zone of fast rotation located under it, you can work with a screwdriver in high-speed mode. There is no need to waste time intercepting the tool. The zone of application of forces with soft areas serves to transfer large moments of force when tightening and loosening the screws. Precision zone for selecting the correct screw angle for adjusting work. The Wera Black Point handpiece provides precision handling and optimum corrosion protection

Användningsområden

Electronic Application

Teknisk information


Attribut
Avtrycktorx-profil
Avtryckstorlektx3
Bladlängd40 mm
Längd137 mm
115,06 kr Ex moms
/ Styck
143,82 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran