Referenser
Dewalt:DT2316L-QZ
Rubix:6186504
EAN:5035048089866



Dokumenter
Produktinformation : TIGERSÅGSBLAD FÖR GENERELL ANVÄNDNING, DUBBEL LIVSLÄNGD, 305 MM, 10 TPI, 5 FÖRP.
With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, EXTREME® 2X Long Life Metal Cutting Reciprocating Saw Blades can withstand extreme jobsite conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates in common metal cutting applications.
Styrkor
•Optimized tooth geometry for fast effective cutting with increased cobalt content for longer cutting life
ToughCoat heat resistant coating prevents heat build up to maximise blade life
Bi-Metal construction; combining an HCS body with HSS teeth
ToughCoat heat resistant coating prevents heat build up to maximise blade life
Bi-Metal construction; combining an HCS body with HSS teeth
Teknisk information
Attribut
| Material | icke-metalliska och andra material |
|---|---|
| Antal tänder per tum | 10 |
Att visa UNSPSC/ECL@SS/Customs
523,64 kr Ex moms
/ Styck
654,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran