Referenser
Dormer:D751315.0X2.5X240
Rubix:6199401
EAN:7320760285848
Produktinformation : Metallsågklingor Grov, D751315.0X2.5X240 - 5985996 - DORMER
HSS cut-off saw blade with tooth pitch 3/4 DIN 1837 BW, uncoated, for steel <850 N/mm². Stainless free-cutting steel. Cast iron. Titanium and nickel alloys <900 N/mm². Copper and aluminum alloys and synthetic materials such as thermoplastics.
Användningsområden
• Automatic steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminum magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminum magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
Teknisk information
Attribut
| Tjocklek | 2.5 mm |
|---|---|
| Material | hss |
Att visa UNSPSC/ECL@SS/Customs
3 366,51 kr Ex moms
/ Styck
4 208,14 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran