Referenser
Dewalt:DT2420-QZ
Rubix:6186498
EAN:5035048072752




Teknisk sammanfattning
| Höjd | 240 mm |
|---|---|
| Tjocklek | 150 mm |
| Material | icke-metalliska och andra material |
Produktinformation : TIGERSÅGSBLAD, MURVERK, 240 MM, TANDAVSTÅND 12.7 MM - DT2420-QZ - DEWALT
An exclusive coating and preparation process provides DEWALT 2X Long Life Metal Cutting Reciprocating Saw Blades with twice the life of standard DEWALT and competitive metal-cutting blades. A unique design provides efficient cutting, and extra-durable blades helps to prevent bending and breakage. Ideal for cutting rebar, angle iron, black pipe, conduit, cold rolled steel, and other metals.
Styrkor
•For use with reciprocating saws, cordless and corded
1" tall blade body and .042" blade thickness wide and thicker blade for added durability preventing bending and breakage
1" tall blade body and .042" blade thickness wide and thicker blade for added durability preventing bending and breakage
Teknisk information
Attribut
| Höjd | 240 mm |
|---|---|
| Tjocklek | 150 mm |
| Material | icke-metalliska och andra material |
| Antal tänder per tum | 2 tpi |
Att visa UNSPSC/ECL@SS/Customs
449,26 kr Ex moms
/ Styck
561,58 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran