Alternativt sågblad Dormer D750200.0X1.8

Machine saw blades D750

Se teknisk information

Referenser

Dormer:D750200.0X1.8
Rubix:6199418
EAN:7320760285671
Metal slitting  200.0mmx1.8mm DIN 1837

Teknisk sammanfattning

Center-center hål45 mm
Höjd200 mm
Tjocklek1.8 mm
Se alla caracteristics

Produktinformation : Metallsågklingor Grov, D750200.0X1.8 - 5985940 - DORMER


HSS cut-off saw with tooth pitch 5 DIN 1837 HZ uncoated for steel <850 N/mm². Stainless automatic steel. Cast iron. Titanium and nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.

Användningsområden

• Automatics steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Alloyed aluminium (silicon 0.5%) (<150 HB <500 N/mm²)
• Alloyed aluminium (silicon > 0.5% < 10%) (<120 HB <400 N/mm²)
• Plastics - Thermoplastics

Teknisk information


Attribut
Center-center hål45 mm
Höjd200 mm
Tjocklek1.8 mm
Materialhss
Skärbredd1.8 mm
Antal tänder per tum5.08
1 481,26 kr Ex moms
/ Styck
1 851,57 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran