Referenser
Dormer:D752350.0X2.5X180
Rubix:6199389
EAN:7320760285961



Produktinformation : HÅLFRÄS SPÅRFRÄS 350.00x2.5mm HSS ÅNGANLÖPT - D752350.0X2.5X180 - DORMER
HSS cut-off saw blade with tooth pitch 6 DIN 1837 HZ uncoated for steel <850 N/mm². Stainless free-cutting steel. Cast iron. Titanium and nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.
Användningsområden
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Construction steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150 <300 HB >500 <1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon >0.5% <10% (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
• Construction steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150 <300 HB >500 <1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon >0.5% <10% (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
Teknisk information
Attribut
| Center-center hål | 45 mm |
|---|---|
| Höjd | 6 mm |
| Tjocklek | 2.5 mm |
| Material | hss |
| Skärbredd | 120 mm |
| Antal tänder per tum | 180 (z180) |
Att visa UNSPSC/ECL@SS/Customs
4 104,81 kr Ex moms
/ Styck
5 131,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran