Referenser
Dormer:D750350.0X2.5
Rubix:6199412
EAN:7320760285732



Produktinformation : Metallsågklingor Grov, D750350.0X2.5 - 5985960 - DORMER
HSS cut-off saw with tooth pitch 5 DIN 1837 HZ uncoated for steel <850 N/mm². Stainless automatic steel. Cast iron. Titanium and nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.
Användningsområden
• Automatics steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Alloyed aluminium (silicon 0.5%) (<150 HB <500 N/mm²)
• Alloyed aluminium (silicon > 0.5% < 10%) (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Alloyed aluminium (silicon 0.5%) (<150 HB <500 N/mm²)
• Alloyed aluminium (silicon > 0.5% < 10%) (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
Teknisk information
Attribut
| Center-center hål | 63 mm |
|---|---|
| Höjd | 120 mm |
| Tjocklek | 2.5 mm |
| Material | hss |
| Skärbredd | 2.5 mm |
| Antal tänder per tum | 220 |
Att visa UNSPSC/ECL@SS/Customs
4 104,81 kr Ex moms
/ Styck
5 131,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran