Axeltätningar Freudenberg Sealing Technologies 40421218
Hydraulic piston seal AU N100
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40421218
Rubix:524033
Tillverkare:40421218



Dokumenter
Produktinformation : Piston seal AU N100 50 X 60 X 10 / 5 mm 94 AU 925
The grooved ring from the AU N100 series by Freudenberg features a symmetrical profile for rods or pistons and a recessed sealing edge.
Teknisk information
Attribut
| Innerdiameter | 50 mm |
|---|---|
| Yttre diameter | 60 mm |
| Höjd | 10 mm |
| Material | 94 au 925 |
| Monteringsform | au n100 |
Att visa UNSPSC/ECL@SS/Customs
688,39 kr Ex moms
/ Styck
860,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
