Axeltätningar Freudenberg Sealing Technologies 40421638

U‑ring NI 300

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40421638
Rubix:524694
Tillverkare:40421638
brand logo

Teknisk sammanfattning

Innerdiameter70 mm
Yttre diameter80 mm
Höjd12 mm
Se alla caracteristics

Dokumenter

Produktinformation : Rod Seal NI300 70 X 80 X 12 / 5 mm 94 AU 925


The NI 300 lip seal has an asymmetrical profile, a recessed inner lip, an additional sealing and support edge and an adhesive fit on the outer diameter. The single-acting rod seal is suitable for standardized installation spaces in accordance with ISO 5597, for example.

Teknisk information


Attribut
Innerdiameter70 mm
Yttre diameter80 mm
Höjd12 mm
Material94 au 925
Monteringsformni300
  • Tillgänglig – Leveransdatum på begäran