Skruvdragare / Borrmaskin Batteridriven Milwaukee M12 BDD-402C
Skruvdragare / Borrmaskin Batteridriven Milwaukee
Se teknisk informationReferenser
Milwaukee:M12 BDD-402C
Rubix:6248469
Tillverkare:4933441925
EAN:4002395002634


Teknisk sammanfattning
| Spänning | 12 V |
|---|---|
| Maximalt vridmoment | 38 N.m |
| Borrkapacitet av stål | 10 mm |
Produktinformation : MILWAUKEE BOR-/SKRUTREKKER M12 BDD-402C
Compact M12-Drill Driver. Only 187 mm long. Heavy-Duty metal gearbox. 10mm chuck for easy bit changes. 21-stage torque adjustment plus additional drilling, 38 Nm, 400/1500 r/min. Drilling capacitys Ø steel/wood: 10/25 mm. Softgrip-handle. Built in LED light lights up the working area. Li-Ion battery give long runtime and optimal durability. Fuel gauge. 4,0 Ah REDLITHIUM™ battery gives optimal ergonomics. Weigh 1,3 kg. Supplied with 2 X 4,0 Ah REDLITHIUM™ battery, 80 min charger and bag
Teknisk information
Attribut
| Spänning | 12 V |
|---|---|
| Maximalt vridmoment | 38 N.m |
| Borrkapacitet av stål | 10 mm |
| Sladdlös | ja |
| Vikt | 1.4 kg |
Att visa UNSPSC/ECL@SS/Customs
4 309,53 kr Ex moms
/ Styck
5 386,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran