Sektionsskiva Pferd Tools EH 230-3,0 PSF STEEL

EH / EHT PSF STEEL Cut-off Wheel

Se teknisk information

Referenser

Pferd Tools:EH 230-3,0 PSF STEEL
Rubix:6014107
Tillverkare:61724222
EAN:4007220163450
PFERD Cut off wheel EH 230 3,0 A 24 P PSF/22,23

Teknisk sammanfattning

Diameter230 mm
Tjocklek3 mm
Slipmaterialaluminijev oksid
Se alla caracteristics

Produktinformation : KAPSKIVA EH 230-3,0 PSF STEEL - 61724222 - PFERD


Disc thickness 1.9/1.6/1.0 mm for fast cutting, comfortable without burrs Disc thickness 2.4 mm for universal cutting work Disc thickness 3.2/3.0 mm for maximum life and high lateral stability adapted to angle grinders of all power classes to increase the lateral stability and precise driving of the flat-running thin cutting disc of Ø 178 and 230 mm, use the clamping flanges SFS 76, page 48. Abrasive: Corundum A Universal hardness P grade tool, medium hard with high cutting efficiency and a good life span.

Styrkor

High cutting performance and a good lifespan.

Användningsområden

Steel. Cutting of sheets, profiles and solid materials. Range of use: Thicknesses of 1.9/1.6/1.0 mm discs for fast, comfortable and no-burrs cutting. Disc thickness 2.4 mm for universal cutting applications. Disc thickness 3.2/3.0 mm for best service life with high lateral stability. Suitable for angle grinders of all power categories.

Teknisk information


Attribut
Diameter230 mm
Tjocklek3 mm
Slipmaterialaluminijev oksid
Skaftdiameter22.23 mm
Applikationcutting of profiles, sheet metal and solid material; cutting out holes (steel)
Formdepressed centre (eh / 42 / t27)
högsta hastighet80 m/s
Serieruniversal line psf steel
  • Tillgänglig – Leveransdatum på begäran