Referenser
Bosch:2608600215
Rubix:360226
EAN:3165140116367


Teknisk sammanfattning
| Diameter | 115 mm |
|---|---|
| Tjocklek | 1.6 mm |
| Slipmaterial | aluminijev oksid |
Produktinformation : KAPSKIVA RAK 115X1,6MM INOX - 2608600215 - BOSCH
Uncompromising quality!
BOSCH grinding wheels, 4 objectives for your work: safety, ease of use, speed and profitability!
Fine cut-off wheels for steel and stainless steel (flat hub).
BOSCH grinding wheels, 4 objectives for your work: safety, ease of use, speed and profitability!
Fine cut-off wheels for steel and stainless steel (flat hub).
Styrkor
The fine discs provide a very clean cut on steel or stainless steel sheets and profiles.
For angle grinders.
For angle grinders.
Användningsområden
Ferrous metals|Stainless steel/Stainless steel
Teknisk information
Attribut
| Logistisk vikt | 34 g |
|---|---|
| Förpackade mått (D x B x H) | 115x115x1,7 mm |
| Paketerad vikt | 34 g |
| Diameter | 115 mm |
| Tjocklek | 1.6 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting stainless steel and metal (for small angle grinders) |
| Form | straight |
| högsta hastighet | 80 m/s |
| Serier | pro stainless steel and metal |
Att visa UNSPSC/ECL@SS/Customs
538,25 kr Ex moms
/ 25 Styck
672,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran