Sektionsskiva Bosch 2608602394
Diamond cutting disc Standard for Universal Turbo
Se teknisk informationReferenser
Bosch:2608602394
Rubix:361458
EAN:3165140510011

Produktinformation : DIAMANTSKIVA 125X22,2MM PROF UNIV-T - 2608602394 - BOSCH
The Diamond cutting disc Standard for Universal Turbo enables reliable cutting of general building materials. The diamond matrix is designed to cut a wide range of materials and provides clean, crack-free cut surfaces. The Bosch Kompetenzzentrum Diamant in Switzerland ensures the high quality standard. Suitable for cutting building materials such as concrete and masonry
Teknisk information
Attribut
| Logistisk vikt | 164 g |
|---|---|
| Förpackade mått (D x B x H) | 160x155x8 mm |
| Paketerad vikt | 164 g |
| Diameter | 125 mm |
| Tjocklek | 2 mm |
| Slipmaterial | diamant |
| Skaftdiameter | 22.23 mm |
| Applikation | for reliable cutting in universal building materials (concrete, hard stone, lime and sand bricks, solid brick) using small angle grinders. |
| Form | turbo |
| högsta hastighet | 80 m/s |
| Serier | standard for universal turbo |
Att visa UNSPSC/ECL@SS/Customs
286,59 kr Ex moms
/ Styck
358,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
