Referenser
Pferd Tools:EH 230-2,5 SG STEELOX
Rubix:6014113
Tillverkare:61324223
EAN:4007220162316


Teknisk sammanfattning
| Diameter | 230 mm |
|---|---|
| Tjocklek | 2.5 mm |
| Slipmaterial | aluminijev oksid |
Produktinformation : KAPSKIVA EH 230-2,5 SG STEELOX - 61324223 - PFERD
For fast cutting, comfortable and with little burrs Suitable for angle grinders of all power categories Use of large tightening shields (SFS 76, page 48) increases lateral stability and guarantees precise drive of the disc, especially for thin-cutting discs in flat execution of Ø 178 and 230 mm Abrasive: corundum A Manufactured without the addition of iron, chlorine or sulphur content filling products. High performance tool of hardness Q (INOX) mid hard with strong cutting efficiency and good service life.
Styrkor
High-performance N tender hardness tool with strong cutting performance and very good lifespan.
Användningsområden
Suitable for angle grinders of all power categories.
Teknisk information
Attribut
| Diameter | 230 mm |
|---|---|
| Tjocklek | 2.5 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting sheet metal, profiles and solid materials |
| Form | depressed-centre (eh), form 42 / t27 |
| högsta hastighet | 80 m/s |
| Serier | sg steelox (performance line sg) |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran