Referenser
Bosch:GDR 18V-200
Rubix:6330716
Tillverkare:06019J2106
EAN:4059952596662

Dokumenter
Produktinformation : Slagtrekker Gdr 18v-200 Solo L-boxx - 06019J2106 - Bosch
This cordless impact driver offers an excellent power-to-size ratio with ¼” bit holder. With a head length of 126 mm, this cordless impact driver is suitable for even tight spaces. It is equipped with a brushless motor for a strong tightening torque of 200 Nm, excellent battery runtime and a long tool lifetime. For a better control over speed and torque, this cordless impact driver features a variable speed trigger. This tool is intended for tightening and removing screws when working in metal sheet, metal and wood. Furthermore, this cordless impact driver is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance. It offers also Electronic Cell Protection (ECP), a LED light and a belt clip.
Styrkor
•Compact head length of 126 mm for working in tight spaces
Strong 200 Nm tightening torque, excellent battery runtime and long tool lifespan due to the brushless motor
Variable speed trigger for better control over speed and torque
Strong 200 Nm tightening torque, excellent battery runtime and long tool lifespan due to the brushless motor
Variable speed trigger for better control over speed and torque
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Maximalt vridmoment | 200 N.m |
| Vikt | 1.1 kg |
| Sladdlös | ja |
| Batterikapacitet | 5 Ah |
| Ingen lasthastighet | 3400 rpm |
| Modell | gdr 18v-200 |
Att visa UNSPSC/ECL@SS/Customs
3 692,36 kr Ex moms
/ Styck
4 615,45 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
