Referenser
Bosch:06019L9002
Rubix:6454924
Tillverkare:06019L9002
EAN:4059952655147

Dokumenter
Produktinformation : Muttertrekker GDS 18V-750 C 2x8Ah PC LB - 06019L9002 - Bosch
The compact impact wrench GDS 18V-750 C Professional is the perfect tool to cover a wide range of applications. It delivers up to 750 Nm tightening and 1000 Nm breakaway torque and has a head length of only 156 mm. You gain perfect control and high versatility thanks to its 3 speed/torque settings. The user interface offers direct access to two default modes: metal bolt/nut (A) and wood screw (B). Both ensure controlled applications preventing broken screw heads in forward direction and to avoid bolt/nuts from falling in reverse using the auto bolt release (ABR). Each mode can be adjusted and customised individually for repeatable applications via the Bosch PRO360 App. The Secure Socket Release prevents the socket wrench from getting stuck on the bolt/nut. This feature can be activated via the App only. The impact wrench is ideal for metal workshops/locksmiths, industrial metal fabrication and vehicle maintenance using metal bolts/nuts from M12 to M22. It covers a wide range of concrete screws up to 16mm for applications in general construction and is also suitable for wood screws. Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare. Comes with two LED lights to ensure best-in-class workplace illumination. The impact wrench also has a status indicator and a belt clip for increased convenience.
Styrkor
•750 Nm tightening torque and 1000 Nm breakaway torque combined with a head length of only 156 mm
Ideal for metal workshops/locksmiths, industrial metal fabrication, vehicle maintenance, and general construction
Innovative Secure Socket Release (activation via App) prevents the socket to get stuck on the bolt/nut
Ideal for metal workshops/locksmiths, industrial metal fabrication, vehicle maintenance, and general construction
Innovative Secure Socket Release (activation via App) prevents the socket to get stuck on the bolt/nut
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Maximalt vridmoment | 750 N.m |
| Vikt | 1.7 kg |
| Sladdlös | ja |
| Batterikapacitet | 8 Ah |
| Ingen lasthastighet | 2400 rpm |
| Modell | gds 18v-750 c |
Att visa UNSPSC/ECL@SS/Customs
12 625,97 kr Ex moms
/ Styck
15 782,46 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
