Referenser
Freudenberg Sealing Technologies:24213802
Rubix:527953
Tillverkare:24213802

Produktinformation : Piston seal Omegat OMK-MR 110 X 89 X 7.7 / 10.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 49,2 g |
|---|---|
| Yttre diameter | 110 mm |
| Innerdiameter | 89 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
5 958,61 kr Ex moms
/ Styck
7 448,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
