Referenser
Freudenberg Sealing Technologies:24109476
Rubix:527670
Tillverkare:24109476

Produktinformation : Piston seal Omegat OMK-MR 50 X 39 X 4 / 5.5 mm PTFE GM201 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 4 g |
|---|---|
| Yttre diameter | 50 mm |
| Innerdiameter | 39 mm |
| Höjd | 4 mm |
Att visa UNSPSC/ECL@SS/Customs
4 373,22 kr Ex moms
/ Styck
5 466,52 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
